Guy Marker: Polyethylene, Tube Diameter: 1-1/2"
Item #:
403989
Cat #:
PG-5518
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Guy Marker: Polyethylene, Tube Diameter: 1-1/2", 8' Length, Color: Yellow
Overview
Guy Marker: Polyethylene, Tube Diameter: 1-1/2", 8' Length, Color: Yellow
Also known as: PG-5518, Guy Wire Cover , U Guard, Yellow sleeve, Guy guard
Specifications
Length: | 8 ft |
Material: | PVC |
Type: | Guy Guard |
Length: | 8 ft |
Type: | Guy Guard |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)