1
more
Stealth Pro Series Whole House Fan
Item #:
1364613
Cat #:
QC-STL-PRO-5.5X
UPC:
811658021466
Sign In or Register to view pricing and more.
Documents & Guides
Whole House Fan, Series: Stealth Pro, CFM: 5044/4238/2870, Watts: 490/268/88, Duct Diameter: 20", Grille: 16" x 32", Electronically Commutated (ECM) AC/DC Brushless Motor. Not available for shipment to Hawaii.
Overview
Whole House Fan, Series: Stealth Pro, CFM: 5044/4238/2870, Watts: 490/268/88, Duct Diameter: 20", Grille: 16" x 32", Electronically Commutated (ECM) AC/DC Brushless Motor. Not available for shipment to Hawaii.
The QuietCool Stealth Pro whole house fan features our patented, self-contained duct system that hangs in the attic to help neutralize the sound and noise vibration heard in the home. The result is zero noise vibration allowing the system to be used in the home without disturbing anyone who may be sleeping.
Also known as: 811658021466, QC-STL-PRO-5.5X, Stealth Pro X
Specifications
Volts AC: | 120 |
Diameter: | 20 in |
CFM: | 5044 |
Volts AC: | 120 |
CFM: | 5044 |
Diameter: | 20 in |
Customer Reviews
No reviews for this product
(0)