Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Area Lights 9523 Lumens Aled Type Ii 78W 4000K Pole Mount White
Overview
Area Lights 9523 Lumens Aled Type Ii 78W 4000K Pole Mount White
Also known as: 019813029986, ALED2T78NW
Specifications
Color Rendering Index (CRI): | 72 |
Wattage: | 78 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Color Rendering Index (CRI): | 72 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 78 |
Color: | White |
Customer Reviews
No reviews for this product
(0)