ALED105 T IV W/ SF NEUT. LE

Item #: 666463
Cat #: ALED4T105SFN
UPC: 019813938479
Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 13204 Lumens Aled Type Iv 105W 4000K Slipfitter Mounting Bronze

Overview

Area Lights 13204 Lumens Aled Type Iv 105W 4000K Slipfitter Mounting Bronze
Also known as: 019813938479, ALED4T105SFN

Specifications

Wattage: 105
Color Rendering Index (CRI): 72
Color Temperature: 4000 (Cool White)
Color: Bronze
Wattage: 105
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 72
Color: Bronze

Customer Reviews

No reviews for this product
(0)