ALED78 T IV 8 " NEUT. 277 PCS

Item #: 704477
Cat #: ALED4T78N/PCS2
UPC: 019813031446
Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 9804 Lumens Aled Type Iv 78W 4000K Pole Mount Swivel Photocell Bronze

Overview

Area Lights 9804 Lumens Aled Type Iv 78W 4000K Pole Mount Swivel Photocell Bronze
Also known as: 019813031446, ALED4T78N/PCS2

Specifications

Color Rendering Index (CRI): 72
Wattage: 78
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 72
Color Temperature: 4000 (Cool White)
Wattage: 78
Color: Bronze

Customer Reviews

No reviews for this product
(0)