AREA 104W FULL C/O COOL

Item #: 507729
Cat #: ALEDFC104
UPC: 019813044163
Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 14309 Lumens Aled 104W Full Cutoff 5000K Pole Mount Bronze

Overview

Area Lights 14309 Lumens Aled 104W Full Cutoff 5000K Pole Mount Bronze
Also known as: 019813044163, ALEDFC104

Specifications

Color Rendering Index (CRI): 71
Wattage: 104
Color: Bronze
Color Rendering Index (CRI): 71
Color: Bronze
Wattage: 104

Customer Reviews

No reviews for this product
(0)