LED BOLLARD 42 Inch 10W COOL BRONZE

Item #: 140844
Cat #: BLED10
UPC: 019813018355
Sign In or Register to view pricing and more.
Documents & Guides
LED BOLLARD 42 Inch 10W COOL BRONZE

Overview

LED BOLLARD 42 Inch 10W COOL BRONZE
Also known as: 019813018355, BLED10

Specifications

Wattage: 10
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 10
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)