LED BOLLARD 36 " 2X5W COOL

Item #: 496674
Cat #: BLED2X5-36
UPC: 019813027753
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 392 Lumens Bled 36 Inches Square 10W 5000K Bronze

Overview

Landscape 392 Lumens Bled 36 Inches Square 10W 5000K Bronze
Also known as: 019813027753, BLED2X5-36

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Type: Landscape
Color Rendering Index (CRI): 68
Color: Bronze
Color Temperature: 5000 (Bright White)
Type: Landscape
Color: Bronze
Wattage: 5
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)