LED CEILING 2X10W WARM BRONZE

Item #: 351516
Cat #: CLED2X10Y
UPC: 019813019659
Sign In or Register to view pricing and more.
Documents & Guides
LED CEILING 2 X 10W WARM LED BRONZE

Overview

LED CEILING 2 X 10W WARM LED BRONZE
Also known as: 019813019659, CLED2X10Y

Specifications

Lumens: 810
Type: LED, Ceiling
Wattage: 20
Color: Bronze
Lumens: 810
Wattage: 20
Type: LED, Ceiling
Color: Bronze

Customer Reviews

No reviews for this product
(0)