LBACKUP FFLED 18W NEUT EM BAT

Item #: 541373
Cat #: FFLED18NW/E
UPC: 019813033518
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lbackup FfLED 18W, 4000k, LED Battery back-up 120V - 277V, White

Overview

Lbackup FfLED 18W, 4000k, LED Battery back-up 120V - 277V, White
Also known as: 019813033518, FFLED18NW/E

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Color: White
Mounting: Wall
Light Technology: LED
Lumens: 2416
Wattage: 18
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Wall
Lumens: 2416

Customer Reviews

No reviews for this product
(0)