FUT.FLOOD 39W COOLSF PCS2

Item #: 608064
Cat #: FFLED39SF/PCS2
UPC: 019813102801
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 5000k, LED Slipfitter 277V Swivel Photocell, Bronze

Overview

Future Flood, 39W, 5000k, LED Slipfitter 277V Swivel Photocell, Bronze
Also known as: 019813102801, FFLED39SF/PCS2

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 39
Color: Bronze
Lumens: 5753

Customer Reviews

No reviews for this product
(0)