GOOSE STYLE1 13W NEUT. ANG.

Item #: 692323
Cat #: GN1LED13NADB
UPC: 019813028712
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decorative 370 Lumens Gooseneck 13W 4000K 24 Inches Arm Angled Dome Flood 15 Inches Black

Overview

Decorative 370 Lumens Gooseneck 13W 4000K 24 Inches Arm Angled Dome Flood 15 Inches Black
Also known as: 019813028712, GN1LED13NADB

Specifications

Wattage: 13
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Wattage: 13
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC: 120-277
Color: Black

Customer Reviews

No reviews for this product
(0)