GOOSE 24" ARM 26W NEUT. NAD15" SAD WH

Item #: 622794
Cat #: GN1LED26NADW
UPC: 019813161112
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Decorative 1461 Lumens Gooseneck 26W 4000K 24 Inches Arm Angled Dome Flood 15 Inches White

Overview

Decorative 1461 Lumens Gooseneck 26W 4000K 24 Inches Arm Angled Dome Flood 15 Inches White
Also known as: 019813161112, GN1LED26NADW

Specifications

Wattage: 26
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Wattage: 26
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC: 120-277
Color: White

Customer Reviews

No reviews for this product
(0)