PIP XL FLOODLIGHT 100W COOL LED 120-277V DIM TRUNNION BRONZE

Item #: 1149064
Cat #: PIPXL100T/D10
UPC: 019813561493
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PIP XL FLOODLIGHT 100W COOL LED 120-277V DIM TRUNNION BRONZE

Overview

PIP XL FLOODLIGHT 100W COOL LED 120-277V DIM TRUNNION BRONZE
Also known as: 019813561493, PIPXL100T/D10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 15839
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Lumens: 15839
Wattage: 100
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)