RAB RDLED4S12-50Y-W-W REMODELER 4"

Item #: 600987
Cat #: RDLED4S12-50Y-W-W
UPC: 019813112350
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB RDLED4S12-50Y-W-W REMODELER 4" SQUARE 12W 3000K DIM TRIAC 50 DEGREES WHITE CONE WHITE RING

Overview

RAB RDLED4S12-50Y-W-W REMODELER 4" SQUARE 12W 3000K DIM TRIAC 50 DEGREES WHITE CONE WHITE RING
Also known as: 019813112350, RDLED4S12-50Y-W-W

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Color: White

Customer Reviews

No reviews for this product
(0)