RAB RDLED6S20-50YN-S-W REMODELER 6"

Item #: 598140
Cat #: RDLED6S20-50YN-S-W
UPC: 019813134574
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB RDLED6S20-50YN-S-W REMODELER 6" SQUARE 20W 3500K DIM TRIAC 50 DEGREES SPECULAR CONE WHITE RING

Overview

RAB RDLED6S20-50YN-S-W REMODELER 6" SQUARE 20W 3500K DIM TRIAC 50 DEGREES SPECULAR CONE WHITE RING
Also known as: 019813134574, RDLED6S20-50YN-S-W

Specifications

Color: White
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Color: White
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)