SLIMWALL 37W NEUT 120V PC B

Item #: 706886
Cat #: SLIM37N/PC
UPC: 019813105611
Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 3873 Lumens Slim 37W 120V Photocell Bronze

Overview

Wall Packs 3873 Lumens Slim 37W 120V Photocell Bronze
The RAB RABSLIM37N/PC SLIM wall packs deliver ultra efficient LED technology in a compact design that's super easy to install as a downlight.
Also known as: 019813105611, SLIM37N/PC

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 37
Color Rendering Index (CRI): 73
Color: Bronze
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 73
Wattage: 37
Color: Bronze

Customer Reviews

No reviews for this product
(0)