SLIMWALLPK 62W 4K 120 TO 277

Item #: 593380
Cat #: SLIM62N
UPC: 019813104287
Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 6215 Lumens Slim 62W Bronze

Overview

Wall Packs 6215 Lumens Slim 62W Bronze
Also known as: 019813104287, SLIM62N

Specifications

Wattage: 62
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 73
Color: Bronze
Wattage: 62
Color Rendering Index (CRI): 73
Color Temperature: 4000 (Cool White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)