This product has been discontinued.
LED Troffer, 2x2, 29 Watt, 4000 Lumen, 4000K, 120-277V
Item #:
1556882
Cat #:
SWISH2X2-29N-D10-E2
UPC:
019813481289
Sign In or Register to view pricing and more.
Documents & Guides
LED Center Basket Troffer, 2x2, 29 Watt, 4000 Lumen, 4000K, 85 CRI, 120-277 Volt. Dimmable, Battery Backup
Overview
LED Center Basket Troffer, 2x2, 29 Watt, 4000 Lumen, 4000K, 85 CRI, 120-277 Volt. Dimmable, Battery Backup
Frosted polycarbonate lens with proprietary diffusion design provides uniform distribution and reduces glare.
Also known as: 019813481289, SWISH2X2-29N-D10-E2
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Length: | 24 in , 2 ft |
Wattage: | 29 |
Type: | Emergency Backup, 0-10V Dimming |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Type: | Emergency Backup, 0-10V Dimming |
Color Temperature: | 4000 (Cool White) |
Lumens: | 4000 |
Wattage: | 29 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)