VNDLPRF 12 "X12 " CEILING 150

Item #: 335197
Cat #: VAN5S150
UPC: 019813225159
Sign In or Register to view pricing and more.
Documents & Guides
VANDALPROOF 12 Inch X 12 Inch CEILING 150W HPS 120V BRONZE

Overview

VANDALPROOF 12 Inch X 12 Inch CEILING 150W HPS 120V BRONZE
Also known as: 019813225159, VAN5S150

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Bronze
Material: Aluminum
Light Technology: HID
Mounting: Ceiling
Base: Medium Screw (E26)
Wattage: 150
Material: Aluminum
Mounting: Ceiling
Volts AC: 120
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)