WAL 70W HPS 120V HPF POLYCARB LENS

Item #: 368034
Cat #: WP1SH70
UPC: 019813006468
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WALLPACK 70W HPS 120V HPF POLYCARB LENS AND LAMP BRONZE

Overview

WALLPACK 70W HPS 120V HPF POLYCARB LENS AND LAMP BRONZE
Also known as: 019813006468, WP1SH70

Specifications

Wattage: 70
Color: Bronze
Wattage: 70
Color: Bronze

Customer Reviews

No reviews for this product
(0)