WAL 150W HPS 120V NPF CUTOFF AND L

Item #: 39371
Cat #: WP2CSN150
UPC: 019813187105
Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 150W HPS 120V NPF CUTOFF AND LAMP BRONZE

Overview

WALLPACK 150W HPS 120V NPF CUTOFF AND LAMP BRONZE
Also known as: 019813187105, WP2CSN150

Specifications

Volts AC: 120
Wattage: 150
Material: Bronze
Color: Bronze
Volts AC: 120
Material: Bronze
Wattage: 150
Color: Bronze

Customer Reviews

No reviews for this product
(0)