LPACK WALLPACK 20W

Item #: 458083
Cat #: WPLED20NW
UPC: 019813030289
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB WPLED20NW LPACK WALLPACK 20W

Overview

RAB WPLED20NW LPACK WALLPACK 20W
Also known as: 019813030289, WPLED20NW

Specifications

Lumens: 1111
Color Temperature: 4000 (Cool White)
Wattage: 20
Color Rendering Index (CRI): 74
Color: White
Lumens: 1111
Wattage: 20
Color: White
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 74

Customer Reviews

No reviews for this product
(0)