WALLPK 26W 12V 24V DC JUNC B

Item #: 442560
Cat #: WPLED26DC
UPC: 019813029818
Sign In or Register to view pricing and more.
Documents & Guides
LPACK LED WALLPACK 26W 12V 24V DC JUNC BOX AND SURFC PLT BRONZE

Overview

LPACK LED WALLPACK 26W 12V 24V DC JUNC BOX AND SURFC PLT BRONZE
Also known as: 019813029818, WPLED26DC

Specifications

Type: LED
Lumens: 1816
Color: Bronze
Type: LED
Color: Bronze
Lumens: 1816

Customer Reviews

No reviews for this product
(0)