WALLPAC 26W NEUT W/BACKPLT

Item #: 684575
Cat #: WPLED26N/PC
UPC: 019813027418
Sign In or Register to view pricing and more.
Documents & Guides
LPACK WALLPAC 26W NEUTRAL LED withBACKPLT & JUNC BOX + 120V PC

Overview

LPACK WALLPAC 26W NEUTRAL LED withBACKPLT & JUNC BOX + 120V PC
The RAB RABWPLED26N/PC is an innovative, affordable and functional LED wall pack, full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.
Also known as: 019813027418, WPLED26N/PC

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 3500
Type: Wall Pack
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Wattage: 26
Lumens: 3500
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Wall Pack
Color: Bronze

Customer Reviews

No reviews for this product
(0)