WALLPK 150W T III COOL + PC

Item #: 668272
Cat #: WPLED3T150/PC
UPC: 019813932514
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 16839 Lumens Wpled Type Iii 150W 120V Photocell Bronze

Overview

Wall Packs 16839 Lumens Wpled Type Iii 150W 120V Photocell Bronze
Also known as: 019813932514, WPLED3T150/PC

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Wattage: 150
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 150
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)