WALL 52W NEUTAND 120V

Item #: 607701
Cat #: WPLED52NW/PCS
UPC: 019813762494
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 7320 Lumens Wpled 52W 120V Swivel Photocell White

Overview

Wall Packs 7320 Lumens Wpled 52W 120V Swivel Photocell White
Also known as: 019813762494, WPLED52NW/PCS

Specifications

Color Rendering Index (CRI): 72
Wattage: 52
Color Temperature: 4000 (Cool White)
Color: White
Color Rendering Index (CRI): 72
Color Temperature: 4000 (Cool White)
Wattage: 52
Color: White

Customer Reviews

No reviews for this product
(0)