WALL PK 104W FULL C/O COOL 277

Item #: 568792
Cat #: WPLEDFC104/PCS2
UPC: 019813045429
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 14309 Lumens Wpled 104W Full Cutoff 277V Swivel Photocell Bronze

Overview

Wall Packs 14309 Lumens Wpled 104W Full Cutoff 277V Swivel Photocell Bronze
Also known as: 019813045429, WPLEDFC104/PCS2

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Wattage: 104
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 104
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)