WALLPK 52W FULL C/O COOL PCS2

Item #: 568930
Cat #: WPLEDFC52/PCS2
UPC: 019813762609
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 7325 Lumens Wpled 52W Full Cutoff 277V Swivel Photocell Bronze

Overview

Wall Packs 7325 Lumens Wpled 52W Full Cutoff 277V Swivel Photocell Bronze
Also known as: 019813762609, WPLEDFC52/PCS2

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 73
Color: Bronze
Wattage: 52
Color Rendering Index (CRI): 73
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)