LED Wallpack, 25 Watt, 2500 Lumen, 5000K, 120-277V

Item #: 1148868
Cat #: WPTLED25W/D10/PC2
UPC: 019813423906
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 25 Watt, 2500 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Photocell, White Finish

Overview

LED Wallpack, 25 Watt, 2500 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Photocell, White Finish
LED Tall pack. Covers footprint of most HID Tall packs. Vandal resistant lens. Precision die-cast aluminum. 0-10V dimmable driver with 120-277V photocell.
Also known as: 019813423906, WPTLED25W/D10/PC2

Specifications

Lumens: 2500
Color Temperature: 5000 (Bright White)
Type: Wall Pack
Volts AC: 120, 277
Wattage: 25
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 2500
Type: Wall Pack
Wattage: 25
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)