Dual Rated FPLR CI/CIC Cable, 18/2 Solid, Non-Shielded

Item #: 1425875
Cat #: CTU18A0102
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dual Rated FPLR CI/CIC Cable, 18 AWG, 2 Conductor Solid Copper, Non-Shielded

Overview

Dual Rated FPLR CI/CIC Cable, 18 AWG, 2 Conductor Solid Copper, Non-Shielded
Also known as: CTU18A0102

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Stranding: Solid
Gauge: 18
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)