Motor, Condenser Fan, 1/4HP, 2 Speed, 1075RPM, 208/230VAC, 1.5FLA

Item #: 719540
Cat #: 3084
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Condenser Fan, 1/4 Horse Power, 2 Speed, 1075 RPM, 208/230 Volt AC, 1.5 Full Load Amps

Overview

Motor, Condenser Fan, 1/4 Horse Power, 2 Speed, 1075 RPM, 208/230 Volt AC, 1.5 Full Load Amps
Also known as: 3084

Specifications

Volts AC: 230, 208
Type: Motor, Condensor Fan
Amps: 1.500
Horsepower: 0.250
RPM: 1075
Volts AC: 230, 208
Amps: 1.500
RPM: 1075
Type: Motor, Condensor Fan
Horsepower: 0.250

Customer Reviews

No reviews for this product
(0)