Motor, Air Compressor, 6HP, 3450RPM, 230VAC, 1PH, Drip Proof
Item #:
696630
Cat #:
F65E1-GX
UPC:
043481100104
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Air Compressor, 6 Horse Power, 23 Amp, 3450 RPM, 230 Volt AC, 1-Phase, Drip Proof, 56B34D15524
Overview
Motor, Air Compressor, 6 Horse Power, 23 Amp, 3450 RPM, 230 Volt AC, 1-Phase, Drip Proof, 56B34D15524
Also known as: 043481100104, F65E1-GX
Specifications
Amps: | 23 |
Mounting: | Base |
Volts AC: | 230 |
Type: | Motor, Air Compressor |
Horsepower: | 6 |
Family / Style: | 056 |
RPM: | 3450 |
Amps: | 23 |
Volts AC: | 230 |
Horsepower: | 6 |
RPM: | 3450 |
Mounting: | Base |
Type: | Motor, Air Compressor |
Family / Style: | 056 |
Customer Reviews
No reviews for this product
(0)