Search results
6,395 Found
Marathon Motors
Motor, 1/2HP, 1800RPM, 48Y Frame, End Shield, 240VAC, 1PH
Item #: 337555
CAT #: 5KCP37SNB571S
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Power Distribution Block, 760A, 3-Pole, (2) Line per Pole, (8) Load per Pole
Item #: 52035
CAT #: 1453586
UPC: 784337535861
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1/2HP, 115/230VAC, 1075RPM, 1/3PH, Stainless Steel
Item #: 337485
CAT #: 5KCP37SNC304S
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Motor, Hazardous Duty®, Explosion Proof, 1HP, 1PH, 115/230VAC, 1800 RPM, 56C
Item #: 1227706
CAT #: G876
UPC: 722856009968
Sign In or Register to view pricing and more.
Marathon Motors
Motor, Pump, 3/4HP, 1PH, 3600 RPM, 115/230VAC, Foot Mount
Item #: 794994
CAT #: 5KC39QN3261J
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
MARE2104/WITH C-FACE TO REPLACE OBSOLETE E352
Item #: 677878
CAT #: E2104
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1725RPM, 1/3HP, 100 -240VAC, 0.25kW, 48Y Frame, Carbonator Pump
Item #: 822012
CAT #: H683
UPC: 722856031709
Sign In or Register to view pricing and more.
Marathon Motors
MRT C1153 5KC49GN0022X 1/2HP
Item #: 635166
CAT #: C1153
UPC: 722856048271
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump
Item #: 232340
CAT #: 4805
UPC: 722856031648
Sign In or Register to view pricing and more.
Marathon Motors
056T34F15601 3 3450 TEFC 56HJ 3/60/208-230/460
Item #: 1175308
CAT #: J066A
UPC: 722856051769
Sign In or Register to view pricing and more.
Marathon Motors
063T17FH5326 1/4 1800 TEFC 63 3/60/230/460
Item #: 1229429
CAT #: R301
UPC: 722856026156
Sign In or Register to view pricing and more.
Marathon Motors
MARATHON Y545 1765RPM 7.5HP
Item #: 722781
CAT #: Y545
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
Terminal Strip, 4-Pole, 30A, 600VAC/DC, 10 - 16 AWG
Item #: 199038
CAT #: 1504SC
UPC: 784337150422
Sign In or Register to view pricing and more.
Marathon Motors
Fuse Block, 30A, 600V AC/DC, Class H, 3P, Box Connector
Item #: 422700
CAT #: R6F30A3B
UPC:
Sign In or Register to view pricing and more.
Marathon Motors
M-thn 1706sc Terminal Block,maratho
Item #: 446691
CAT #: 1706SC
UPC: 784337170659
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 115VAC, 1/3HP, 1725RPM, FLA 5.6, Frame 48Y
Item #: 201428
CAT #: 4406
UPC: 722856031624
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1/2HP, 1800RPM, 48Y Frame, End Shield, 240VAC, 1PH
Motor, 1/2 Horse Power, 1800 RPM, 48Y Frame, End Shield, 240 Volt AC, 1-Phase
Item #: 337555
CAT #: 5KCP37SNB571S
UPC:
Category:
Single Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
Power Distribution Block, 760A, 3-Pole, (2) Line per Pole, (8) Load per Pole
Power Distribution Block, 760A, 3-Pole, (2) Line per Pole - 6 AWG - 500 MCM, (8) Load per Pole - 14 - 2/0 AWG
Item #: 52035
CAT #: 1453586
UPC: 784337535861
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1/2HP, 115/230VAC, 1075RPM, 1/3PH, Stainless Steel
Motor, 1/2 Horse Power, 115/230 Volt AC, 1075 RPM, 1/3-Phase, Stainless Steel
Item #: 337485
CAT #: 5KCP37SNC304S
UPC:
Category:
Single Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, Hazardous Duty®, Explosion Proof, 1HP, 1PH, 115/230VAC, 1800 RPM, 56C
Motor, Hazardous Duty®, Explosion Proof, 1 Horse Power, 1-Phase, 115/230 Volt AC, 1800 RPM, 56C Frame, EPFC - G876
Item #: 1227706
CAT #: G876
UPC: 722856009968
Category:
Farm Duty Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, Pump, 3/4HP, 1PH, 3600 RPM, 115/230VAC, Foot Mount
Motor, Pump, 3/4 Horse Power, 1-Phase, 3600 RPM, 115/230 Volt AC, Foot Mount
Item #: 794994
CAT #: 5KC39QN3261J
UPC:
Category:
Condenser Fan Motors
Sign In or Register to view pricing and more.
Marathon Motors
MARE2104/WITH C-FACE TO REPLACE OBSOLETE E352
MARE2104/WITH C-FACE TO REPLACE OBSOLETE E352
Item #: 677878
CAT #: E2104
UPC:
Category:
Three Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1725RPM, 1/3HP, 100 -240VAC, 0.25kW, 48Y Frame, Carbonator Pump
Motor, 1725 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 0.25 kWatt, 5.5 - 5.6 / 2.7 - 2.8 Amp, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Item #: 822012
CAT #: H683
UPC: 722856031709
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.
Marathon Motors
MRT C1153 5KC49GN0022X 1/2HP
MRT C1153 5KC49GN0022X 1/2HP 115/208-230, 56FRM MOTOR
Item #: 635166
CAT #: C1153
UPC: 722856048271
Category:
Split Phase Motors
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump
Motor, 1800/1500 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Item #: 232340
CAT #: 4805
UPC: 722856031648
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.
Marathon Motors
056T34F15601 3 3450 TEFC 56HJ 3/60/208-230/460
056T34F15601 3 3450 TEFC 56HJ 3/60/208-230/460
Item #: 1175308
CAT #: J066A
UPC: 722856051769
Sign In or Register to view pricing and more.
Marathon Motors
063T17FH5326 1/4 1800 TEFC 63 3/60/230/460
063T17FH5326 1/4 1800 TEFC 63 3/60/230/460
Item #: 1229429
CAT #: R301
UPC: 722856026156
Sign In or Register to view pricing and more.
Marathon Motors
Terminal Strip, 4-Pole, 30A, 600VAC/DC, 10 - 16 AWG
Terminal Strip With Short Circuit Bar, 4-Pole, 30 Amp, 600 Volt AC/DC, Wire Range: 10 - 16 AWG, Designed For Current Transformer Application.
Item #: 199038
CAT #: 1504SC
UPC: 784337150422
Category:
Terminal Strips
Sign In or Register to view pricing and more.
Marathon Motors
Fuse Block, 30A, 600V AC/DC, Class H, 3P, Box Connector
Fuse Block, 30 Amp, 600 Volt AC/DC, Class H, 3-Pole, Box Connector
Item #: 422700
CAT #: R6F30A3B
UPC:
Category:
Class H Fuse Blocks
Sign In or Register to view pricing and more.
Marathon Motors
M-thn 1706sc Terminal Block,maratho
Marathon; Terminal Block; Heavy Duty, 1700 Series; Wire Size: 10 - 18 Awg Copper; Spacing: 5/8 In Line To Line Spacing; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Voltage Rating: 600 Vac/dc; Material: Connector: Nickel Plated Brass; Insulator Base: Glass-filled Polycarbonate (thermoplastic); Screws: Nickel Plate, Brass; Marking Strip: White Vinyl; Anchor Screws: Zinc Plated Steel; Short Circuit Bar: Tin Plated Brass; Short Circuit Screw: Nickel Plated; Mounting: 4.140 In Mounting Hole Distance; Size: 4.500 In Length X 1.410 In Width X 2 In Height; Maximum Insulator Base Temperature: 125 Deg Cul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Additionalshort Circuit Pins: Order 9616906, Cover: Clear Pvc Snap On Cover, Sized To Fitand Protect, Cc17 Xx, Din Rail Adapter: Din R-1, Din Rail Channel: Mn 35 (6 Feet6 In Max, But Can Be Cut To Length); Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 6; Includes: Short Circuiting Bar With Brass Insert, 4 Shorting Pins Per Block; Short Circuit Current Rating: 10000amp
Item #: 446691
CAT #: 1706SC
UPC: 784337170659
Category:
Terminal Strips
Sign In or Register to view pricing and more.
Marathon Motors
Motor, 115VAC, 1/3HP, 1725RPM, FLA 5.6, Frame 48Y
Motor, 115 Volt AC, 1/3 Horse Power, 1725 RPM, Full Load Amp 5.6, Frame Size 48Y
Item #: 201428
CAT #: 4406
UPC: 722856031624
Category:
Carbonator Pump Motors
Sign In or Register to view pricing and more.