M-thn 1333305 Power Splicer Block,m
Item #:
308007
Cat #:
1333305
UPC:
784337333054
Sign In or Register to view pricing and more.
Documents & Guides
Marathon; Power Splicer Block; Wire Size: Line Side: (2) 2/0 - 14 Awg, Load Side: (2) 2/0 - 14 Awg; Amperage Rating: 350 Amp For Copper Wire, 270 Amp For Aluminum Wire; Voltage Rating: Ce Rated Voltage (ui): 1000 Vac/dc Per Iec 60947-7-1, 600 Vac/dc; Material: Connector: Tin Plated High Conductive Aluminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Tin Platedaluminum; Connector Mounting Screw: Zinc Plated Steel; Size: 5.330 In Length X 4in Width X 3.330 In Heigth; Maximum Insulator Base Temperature: -40 Deg C/f To 125 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Snap-on Hinged Covers: Ch 133x (replace X With 1, 2 Or 3 For Number Of Poles) Ulrecognized, Glass Filled Polycarbonate (thermoplastic).125 Deg C (ul Rti), Ul 94v-0, Marker Strips; Number Of Poles: 3; Material Group: Iiia; Pollution Degree:3
Overview
Marathon; Power Splicer Block; Wire Size: Line Side: (2) 2/0 - 14 Awg, Load Side: (2) 2/0 - 14 Awg; Amperage Rating: 350 Amp For Copper Wire, 270 Amp For Aluminum Wire; Voltage Rating: Ce Rated Voltage (ui): 1000 Vac/dc Per Iec 60947-7-1, 600 Vac/dc; Material: Connector: Tin Plated High Conductive Aluminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Tin Platedaluminum; Connector Mounting Screw: Zinc Plated Steel; Size: 5.330 In Length X 4in Width X 3.330 In Heigth; Maximum Insulator Base Temperature: -40 Deg C/f To 125 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Snap-on Hinged Covers: Ch 133x (replace X With 1, 2 Or 3 For Number Of Poles) Ulrecognized, Glass Filled Polycarbonate (thermoplastic).125 Deg C (ul Rti), Ul 94v-0, Marker Strips; Number Of Poles: 3; Material Group: Iiia; Pollution Degree:3
Also known as: 784337333054, 1333305
Specifications
Customer Reviews
No reviews for this product
(0)