Reli Trc0603b Manual Transfer Panel
Item #:
387295
Cat #:
TRC0603B
UPC:
81518101019
Sign In or Register to view pricing and more.
Documents & Guides
Reliance; Manual Transfer Panel; Panel/link; Tr Series, Type C; Amperage Rating:60 Amp; Phase: 1 Ph; Wattage: 7500 Wtt; Size: 21 In Height X 14.375 In Width X 4in Depth; Mounting: Surface/flush; Maximum Number 1 In Circuit Breaker Openings:12; Maximum Number Of Circuits Using Tandem Breakers: 20; Maximum Generator Input Amps: 30 Amp; Power Inlet, NEMA: L14-30; Wattmeters: No; Cabinet Type, NEMA: Indoor
Overview
Reliance; Manual Transfer Panel; Panel/link; Tr Series, Type C; Amperage Rating:60 Amp; Phase: 1 Ph; Wattage: 7500 Wtt; Size: 21 In Height X 14.375 In Width X 4in Depth; Mounting: Surface/flush; Maximum Number 1 In Circuit Breaker Openings:12; Maximum Number Of Circuits Using Tandem Breakers: 20; Maximum Generator Input Amps: 30 Amp; Power Inlet, NEMA: L14-30; Wattmeters: No; Cabinet Type, NEMA: Indoor
Also known as: 81518101019, TRC0603B
Specifications
Circuits: | 12 |
Mounting: | Flush, Surface |
Volts AC: | 120, 240 |
Amps: | 60 |
Circuits: | 12 |
Volts AC: | 120, 240 |
Mounting: | Flush, Surface |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)