Search results

366 Found
Reliance Controls

Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

Item #: 38864
CAT #: PB30
UPC: 851890000089
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 50A, 125/250VAC, NEMA CS6375, Recessed Inlet, NEMA3R

Item #: 38838
CAT #: PB50
UPC: 851890000287
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 50A, 125/250V, NEMA CS63-75 Inlet Receptacle

Item #: 191997
CAT #: PBN50
UPC: 81518101072
Sign In or Register to view pricing and more.
Reliance Controls

Connector, 50a, 120/240v Cs6364

Item #: 287359
CAT #: LL550C
UPC: 85189000020
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

Item #: 202600
CAT #: PBN30
UPC: 815181010713
Sign In or Register to view pricing and more.
Reliance Controls

Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Item #: 790239
CAT #: A310A
UPC: 815181012175
Sign In or Register to view pricing and more.
Reliance Controls

Locking Plug, 50A, 125/250V, California Style, 3P4W, Panel/Link

Item #: 334947
CAT #: LL550P
UPC: 85189000027
Sign In or Register to view pricing and more.
Reliance Controls

Manual Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Item #: 784192
CAT #: A310D
UPC: 815181012205
Sign In or Register to view pricing and more.
Reliance Controls

Power Cord, 30A, 120/240VAC, NEMA L14-30, 20ft. Black

Item #: 1256981
CAT #: PC3020M
UPC: 851890000133
Sign In or Register to view pricing and more.
Reliance Controls

Utility Power Return Sensor, Audible Alarm When Power Returns

Item #: 202443
CAT #: THP108
UPC: 815181010553
Sign In or Register to view pricing and more.
Reliance Controls

Locking Plug, 30A, 125/250V, L14-30P, 3P4W

Item #: 334939
CAT #: L1430P
UPC: 85189000045
Sign In or Register to view pricing and more.
Reliance Controls

Locking Connector, 30A, 250V, L1430C, Black/White

Item #: 334937
CAT #: L1430C
UPC: 85189000044
Sign In or Register to view pricing and more.
Reliance Controls

REL 306D 6-CIRCUIT TRANSFER SWITCH

Item #: 985129
CAT #: 306D
UPC: 815181012298
Sign In or Register to view pricing and more.
Reliance Controls

POWER CORD 14-50P- 20FT 50A 120/240V

Item #: 1294781
CAT #: PC5020-14
UPC:
Sign In or Register to view pricing and more.
Reliance Controls

Not Found

Item #: 1127379
CAT #: CW1PCW
UPC: 815181016258
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet Box, 30 Amp, 250V

Item #: 202319
CAT #: PR30
UPC: 81518101032
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

30 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: L14-30P, 4-Combo 1/2" & 3/4" KO's, For Outdoor Use Only, Maximum Generator Input: 7.5 kW. Size: 6.00" x 4.00" x 2.63"
Item #: 38864
CAT #: PB30
UPC: 851890000089
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 50A, 125/250VAC, NEMA CS6375, Recessed Inlet, NEMA3R

50 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: CS6375, 4-Combo 1/2" & 3/4" KO's. Outdoor Use Only, Maximum Generator Input: 12.5 kW. Size: 6.00" x 4.00" x 2.63".
Item #: 38838
CAT #: PB50
UPC: 851890000287
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 50A, 125/250V, NEMA CS63-75 Inlet Receptacle

50 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: CS63-75, 3-Combo 1/2" & 3/4" KO's. Outdoor Use Only, Maximum Generator Input: 12.5 kW. Size: 6.25" x 6.25" x 4.40".
Item #: 191997
CAT #: PBN50
UPC: 81518101072
Sign In or Register to view pricing and more.
Reliance Controls

Connector, 50a, 120/240v Cs6364

Rtc Ll550c 3p4w50a Conn cal. Cs6364 Conn F/ Generator
Item #: 287359
CAT #: LL550C
UPC: 85189000020
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

30 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: L14-30P,3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW. Size: 6.25" x 6.25" x 4.40"
Item #: 202600
CAT #: PBN30
UPC: 815181010713
Sign In or Register to view pricing and more.
Reliance Controls

Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Power Inlet: L14-30, Includes: 10 Circuits, Watt Meter, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".
Item #: 790239
CAT #: A310A
UPC: 815181012175
Sign In or Register to view pricing and more.
Reliance Controls

Locking Plug, 50A, 125/250V, California Style, 3P4W, Panel/Link

50 Amp, 125/250 Volt AC, Non-NEMA, 3-Pole, 4-Wire, Locking Plug, Industrial Grade, Grounding, California Style - Black-White, Panel/Link
Item #: 334947
CAT #: LL550P
UPC: 85189000027
Sign In or Register to view pricing and more.
Reliance Controls

Manual Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Transfer Switch, 30 Amps, 120/240 Volt AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW, Load/Circuit from Loadcenter: 30 Amps, Includes: 10 Circuits, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".
Item #: 784192
CAT #: A310D
UPC: 815181012205
Sign In or Register to view pricing and more.
Reliance Controls

Power Cord, 30A, 120/240VAC, NEMA L14-30, 20ft. Black

20 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
Item #: 1256981
CAT #: PC3020M
UPC: 851890000133
Sign In or Register to view pricing and more.
Reliance Controls

Utility Power Return Sensor, Audible Alarm When Power Returns

Utility power return sensor with audible alert. Emits a 100dB alert when utility power has been restored.Battery powered, Mounts in standard 1/2” KO For use with any New OR Existing: Generator-ready Load Center, Manual Transfer Panel, Standby System Expansion Panel, Main Breaker Panel with Generator Linkage
Item #: 202443
CAT #: THP108
UPC: 815181010553
Sign In or Register to view pricing and more.
Reliance Controls

Locking Plug, 30A, 125/250V, L14-30P, 3P4W

30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.
Item #: 334939
CAT #: L1430P
UPC: 85189000045
Sign In or Register to view pricing and more.
Reliance Controls

Locking Connector, 30A, 250V, L1430C, Black/White

Locking Connector, 30A, 250V, L1430C, Black/White
Item #: 334937
CAT #: L1430C
UPC: 85189000044
Sign In or Register to view pricing and more.
Reliance Controls

REL 306D 6-CIRCUIT TRANSFER SWITCH

REL 306D 6-CIRCUIT TRANSFER SWITCH 30A 125/250V
Item #: 985129
CAT #: 306D
UPC: 815181012298
Sign In or Register to view pricing and more.
Reliance Controls

POWER CORD 14-50P- 20FT 50A 120/240V

POWER CORD 14-50P- 20FT 50A 120/240V
Item #: 1294781
CAT #: PC5020-14
UPC:
Sign In or Register to view pricing and more.
Reliance Controls

Not Found

1 GANG CLEAR / WHITE COVER
Item #: 1127379
CAT #: CW1PCW
UPC: 815181016258
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet Box, 30 Amp, 250V

Power Inlet Box, Inlcudes 30 Amp, 250 Volt Inlet, L14-30, Circuit Breaker Inlcuded
Item #: 202319
CAT #: PR30
UPC: 81518101032
Sign In or Register to view pricing and more.
Page 1 of 23
366 Items found