1" EMT Conduit, Steel, 10' Length

Item #: 853221
Cat #: 1266
UPC: 785416020032
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch EMT Conduit, Steel, 10 Foot Length
Also known as: 785416020032, 1266

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)