Rdg 31095 Pipe Wrench,ridgid,str,14

Item #: 288198
Cat #: 31095
UPC: 095691310958
Sign In or Register to view pricing and more.
Documents & Guides
Ridgid; Pipe Wrench; Straight; Size: 14 In; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2-1/2 Lb

Overview

Ridgid; Pipe Wrench; Straight; Size: 14 In; Handle Material: Aluminum; Pipe Capacity: 2 In; Weight: 2-1/2 Lb
Also known as: 095691310958, 31095

Specifications

Size: 14 in
Type: Straight
Material: Aluminum
Size: 14 in
Material: Aluminum
Type: Straight

Customer Reviews

No reviews for this product
(0)