Sign In or Register to view pricing and more.
Documents & Guides
2-Lamp Fixture, MHD2 Series, T8, Hub Size: 3/4", Length: 4', 120/277V, Fluorescent, Features: Hi-Lumen Ballast, Marine Outdoor Listed.
Overview
2-Lamp Fixture, MHD2 Series, T8, Hub Size: 3/4", Length: 4', 120/277V, Fluorescent, Features: Hi-Lumen Ballast, Marine Outdoor Listed.
2-Lamp Fixture, MHD2 Series, T8, Hub Size: 3/4", Length: 4', 120/277V, Fluorescent, Features: Hi-Lumen Ballast, Marine Outdoor Listed.
Also known as: MHD226542U-HL, sparkey
Specifications
Wattage: | 32 |
Volts AC: | 120-277 |
Length: | 4 ft |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft |
Volts AC: | 120-277 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)