Exhaust Fan for Enclosure, 589 CFM, 115 Volt, 5.240 x 15.700 x 15.700"

Item #: 1105041
Cat #: 3140510
UPC: 639889884649
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Fan for Enclosure, 589 CFM, 115 Volt, NEMA 12, 5.240 x 15.700 x 15.700 Inch, Includes Filter

Overview

Exhaust Fan for Enclosure, 589 CFM, 115 Volt, NEMA 12, 5.240 x 15.700 x 15.700 Inch, Includes Filter
The new generation of roof-mounted fans (EC version) is one system for all sizes: only one mounting cut-out is needed for all output categories. Air routing with minimal pressure losses ensures a high level of efficiency, while an innovative clamping attachment supports a high protection category of IP54. The fan may be activated via the control interface with tacho signal output integrated as standard, and monitoring of the fan speed and function is supported.
Also known as: 639889884649, 3140510

Specifications

Volts AC: 115
Height: 5.240 in
Width: 15.700 in
IP/NEMA Rating: NEMA 12
Volts AC: 115
Width: 15.700 in
Height: 5.240 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)