Air Conditioner for Enclosure, 62.990 x 17.720 x 11.570", Carbon Steel

Item #: 1090268
Cat #: 3186930
UPC: 639889878259
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mounted Cooling Units Blue e+ Total Cooling Output 2.00 – 6.00 kW, Dimensions: H: 62.99", W: 17.72", D: 11.57"

Overview

Wall-Mounted Cooling Units Blue e+ Total Cooling Output 2.00 – 6.00 kW, Dimensions: H: 62.99", W: 17.72", D: 11.57"
Revolutionary energy efficiency through innovative hybrid technology. On average, 75% energy saved due to speed-regulated components and heat pipe technology. Suitable for international use due to a unique multi-voltage capability. Intuitive operation via touch display. Identical mounting cut-out (external mounting, partial internal mounting and full internal mounting) for four output categories
Also known as: 639889878259, 3186930

Specifications

Material: Carbon Steel
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)