Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Laminated copper bars, material: Cu laminaáHigh-purity electrolyte copper F20, Insulation:áHigh-strength vinyl compound, expansion 370 percent, dielectric strength: 20 kV/mm, Fire protection corresponding to UL 94-V0, description: Cu lamina made of high-purity electrolyte copper 720, length: 2000 mm/bar.
Overview
Laminated copper bars, material: Cu laminaáHigh-purity electrolyte copper F20, Insulation:áHigh-strength vinyl compound, expansion 370 percent, dielectric strength: 20 kV/mm, Fire protection corresponding to UL 94-V0, description: Cu lamina made of high-purity electrolyte copper 720, length: 2000 mm/bar.
Also known as: 639889859890, 3576005
Specifications
Customer Reviews
No reviews for this product
(0)