Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall-mounted hinge CP 120, Horizontal outlet, material: Wall-mounted hinge: Cast aluminium, Cover: Plastic, color: Wall-mounted hinge: RAL 7035, Cover: RAL 7024, supply includes: Seals, Screws for restricting rotation range, Adjusting screws, Self-tapping screws for support section attachment, description: For swivel mounting of the support arm on vertical surfaces. Removable cover for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Overview
Wall-mounted hinge CP 120, Horizontal outlet, material: Wall-mounted hinge: Cast aluminium, Cover: Plastic, color: Wall-mounted hinge: RAL 7035, Cover: RAL 7024, supply includes: Seals, Screws for restricting rotation range, Adjusting screws, Self-tapping screws for support section attachment, description: For swivel mounting of the support arm on vertical surfaces. Removable cover for simple cable entry., produkt group: Used with static loads ranging from 400 to 1800 N. Endless possibilities for combination, with a broad diversity of functions. Reliable cable protection in all applications. Perfect planning tool for fast, safe design of the support arm system to suit your application.
Also known as: 639889867727, 6212740
Specifications
Customer Reviews
No reviews for this product
(0)