Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
One-piece consoles TP, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure, cover and door: Dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure, solid back and sides, Door or double door at front, with locking rod, Mounting plate, Cover hinged at rear, 2 stays with automatic locking. Automatic unlocking on the left, manual unlocking on the right, Open base for individual cable entry, description: One-piece TP consoles, ready-to-assemble unit with high protection category IP 55 in four different widths., produkt group: Console systems for ergonomic functionality at the human/machine interface.
Overview
One-piece consoles TP, material: Enclosure: Sheet steel 1.5 mm, Door and console cover: Sheet steel, 2.0 mm, all-round foamed-in PU seal, Mounting plate: Sheet steel 3.0 mm, surface: Enclosure, cover and door: Dipcoat-primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure, solid back and sides, Door or double door at front, with locking rod, Mounting plate, Cover hinged at rear, 2 stays with automatic locking. Automatic unlocking on the left, manual unlocking on the right, Open base for individual cable entry, description: One-piece TP consoles, ready-to-assemble unit with high protection category IP 55 in four different widths., produkt group: Console systems for ergonomic functionality at the human/machine interface.
Also known as: 639889852204, 6740500
Specifications
Customer Reviews
No reviews for this product
(0)