Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel
Item #:
274813
Cat #:
8017632
UPC:
639889832084
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel
Overview
Wall Mount Enclosure, Hinge Cover, NEMA 4X, 23.600 x 19.700 x 8.270", Stainless Steel
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knifeedge sealing surface. Features include a stainless steel 316L body and door, and a zinc plated mounting panel.
Also known as: 639889832084, 8017632
Specifications
Material: | Stainless Steel |
Depth: | 8.270 in |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Depth: | 8.270 in |
Customer Reviews
No reviews for this product
(0)