Sign In or Register to view pricing and more.
Documents & Guides
Perma-cote; Conduit Outlet Box; Guax; Material: Cast Iron Alloy Body, Copper-free Aluminum Cover, Pvc Seal, Neoprene O-ring; Size: 3/4 In Pipe; Dimension A: 3.580 In; Cover Opening: 3 In; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 240 In; Dimension C: 1.880 In; Dimension D: 0.790 In; Includes: Cover
Overview
Perma-cote; Conduit Outlet Box; Guax; Material: Cast Iron Alloy Body, Copper-free Aluminum Cover, Pvc Seal, Neoprene O-ring; Size: 3/4 In Pipe; Dimension A: 3.580 In; Cover Opening: 3 In; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 240 In; Dimension C: 1.880 In; Dimension D: 0.790 In; Includes: Cover
Also known as: 736953013322, PMGUAX75
Specifications
Customer Reviews
No reviews for this product
(0)