Liquidtight Connector, 90°, 4", PVC Coated Steel
Item #:
625517
Cat #:
PR5360
UPC:
784011208975
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Liquidtight Connector, 90° Angle, Size: 4 inch, Material: PVC Coated Steel.
Overview
Liquidtight Connector, 90° Angle, Size: 4 inch, Material: PVC Coated Steel.
PVC coated liquid tight connectors, available with or without ground, are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.
Also known as: 784011208975, PR5360
Specifications
Material: | PVC Coated Steel |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)