EYS Sealing Fitting, Male/Female, Vertical/Horizontal, 3", PVC Coated Aluminum
Item #:
564264
Cat #:
PREYS86SA
UPC:
784011218660
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
EYS Sealing Fitting, Male/Female, Vertical or Horizontal, Diameter 3 Inch, PVC Coated Aluminum
Overview
EYS Sealing Fitting, Male/Female, Vertical or Horizontal, Diameter 3 Inch, PVC Coated Aluminum
PVC coated Sealing Fittings are used in conduit runs to stop gasses, vapors or flames from migrating from one part of the conduit system to another, thus limiting the spread of any potential explosion and enhancing safety. The PVC and urethane coatings of the fittings protects them from corrosive atmospheres so they can continue to function in hazardous locations. Available in several different configurations and with optional breathers and drains to accommodate installation in a variety of locations and positions.
Also known as: 784011218660, PREYS86SA
Specifications
Diameter: | 3 in |
Material: | PVC Coated Aluminum |
Diameter: | 3 in |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)