EYS Sealing Fitting, Female, Vertical/Horizontal, 1/2", PVC Coated Ferrous Metal
Item #:
624847
Cat #:
PREYSX11
UPC:
784011206766
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
EYS Sealing Fitting, Female, Vertical or Horizontal, Expanded Fill, Diameter 1/2 Inch, PVC Coated Ferrous Metal
Overview
EYS Sealing Fitting, Female, Vertical or Horizontal, Expanded Fill, Diameter 1/2 Inch, PVC Coated Ferrous Metal
PVC coated Sealing Fittings are used in conduit runs to stop gasses, vapors or flames from migrating from one part of the conduit system to another, thus limiting the spread of any potential explosion and enhancing safety. The PVC and urethane coatings of the fittings protects them from corrosive atmospheres so they can continue to function in hazardous locations. Available in several different configurations and with optional breathers and drains to accommodate installation in a variety of locations and positions.
Also known as: 784011206766, PREYSX11
Specifications
Diameter: | 1/2 in |
Material: | PVC Coated Ferrous Metal |
Diameter: | 1/2 in |
Material: | PVC Coated Ferrous Metal |
Customer Reviews
No reviews for this product
(0)